x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Steel Deck Platform Truck T-720-LU-UPS - 24 x 48 - Lip Edge - Polyurethane

Little Giant® Steel Deck Platform Truck T-720-LU-UPS - 24 x 48 - Lip Edge - Polyurethane

Item #: WBB288716

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $395.95

Quantity

Customers Also Viewed

Little Giant® Steel Deck Platform Truck - 24x48 - Lip Edge - Polyurethane

Fully assembled and ready for use, these all welded steel platform trucks are built for long, trouble-free service in medium duty applications. Removable cross-brace handle extends 28" high above the reinforced formed steel deck. Formed steel deck has 1-1/2" to help retain small parts.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 37 (93.98 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 7-1/2 (19.05 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-720-LU-UPS
  • TYPE Platform Truck with Push Handle
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight capacity of the side walls? Looking for something that can hold several hundred pounds worth of raw steel bars in place

    Question Asked By: Lucas, June 17, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, June 17, 2019

      There is no weight capacity of the side walls, as the 1200 lb. capacity is based on uniformly distributed loads over the entire truck. If the user will be moving rebar, consider global model B288170 Bar Cradle Truck or model B287976 Bar & Pipe Truck. Please enter the global models listed into the global search bar at globalindustrial.com for more product details. Thank you for your question.

Popular item in this category

Little Giant® Steel Deck Platform Truck T-710-LU-UPS - 24 x 36 - Lip Edge - Polyurethane

Item #: B288715

(1)

Usually ships in 14 to 17 days (ships from US)

$312.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Steel Deck Platform Truck T-720-LU-UPS - 24 x 48 - Lip Edge - Polyurethane

Little Giant® Steel Deck Platform Truck T-720-LU-UPS - 24 x 48 - Lip Edge - Polyurethane

Item #: WBB288716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant