x

Take 15% off your entire order!

Offer applied at checkout

4 Step Steel Tilt & Roll Ladder Expanded Metal - TR-4-X

3 Step Model Shown

4 Step Steel Tilt & Roll Ladder Expanded Metal - TR-4-X

Item #: WBB1103373

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Perforated
  • Expanded
  • Serrated Grating

Expanded

Price: $663.00

Quantity

Customers Also Viewed

Steel 4 Step Tilt & Roll Ladder W/ Expanded Metal - TR-4-X

Ballymore's Unique Tilt and Roll Ladders have a 20" deep top step as compared to other standard ladders that have a 10" or 14" deep top step. These heavy duty ladders have a 450 pound capacity and have a balanced design allowing ladders to tilt and roll effortlessly. Features a non-straddle base and are shipped unassembled. All ladders have a durable gray powder coated finish and built to OSHA and ANSI standards.

  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 46 (116.84 cm)
  • DEPTH TOP STEP INCHES 20 (50.8 cm)
  • HEIGHT INCHES 73 (185.42 cm)
  • HEIGHT INCHES TO TOP STEP 40 (101.6 cm)
  • CAPACITY LBS 450 (204.55 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Ballymore
  • CONSTRUCTION Steel
  • HANDRAIL 33 (83.82 cm)
  • MANUFACTURERS PART NUMBER TR-4-X
  • QUANTITY STEPS 4
  • STEP TYPE Expanded
  • STEP WIDTH INCHES 24 (60.96 cm)
  • WEIGHT LBS 72 (32.73 kg)
  • CERTIFICATIONS OSHA & ANSI
  • RECYCLED CONTENT 100%
  • LADDER TYPE Rolling Ladder
  • ENVIRONMENTALLY FRIENDLY Yes
  • MADE IN USA Yes
  • HEIGHT TO TOP STEP/PLATFORM 40"
  • DESCRIPTION Tilt and Roll Ladder
  • HEIGHT TO TOP STEP/PLATFORM RANGE 36"-47"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Step Steel Tilt & Roll Ladder Expanded Metal - TR-4-X

4 Step Steel Tilt & Roll Ladder Expanded Metal - TR-4-X

Item #: WBB1103373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant