Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.

PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.

Item #: WB585125

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,835.00

Quantity

Customers Also Viewed

PrestoLifts™ LIGHT DUTY SCISSOR LIFT TABLE

Double Scissor Lift with Hand Control


Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Double Scissor Lift offers increased maximum height range.

Weights & Dimensions

  • Raised Height Range 39-1/8 to 45 in
  • Platform Length 36 in (91.44 cm)
  • Platform Width 24 in (60.96 cm)
  • Weight Capacity Range 1401 to 2000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Raised Height 43-1/2 in (110.49 cm)
  • Weight Capacity 1500 lbs (681.82 kg)
  • Lowered Height 7-1/2 in (19.05 cm)

Product Details

  • Lift Time Range 41 to 50 Seconds
  • Voltage 115, 1 Phase v
  • Assembly Required Assembled
  • Lift Time 42 Seconds
  • Type Double Scissor
  • Brand Presto
  • Motor Horsepower 1/3 HP
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number DXS36-15
  • Color Family Orange
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GREGORY

    Date: April 23, 2019

    Presto Lift
    Your review:
    We have several lift table and this sis by far the best one we have. It makes our assembly much easier and reduces the risk of employees getting hurt.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.

PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.

Item #: WB585125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.
    PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.
    PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.
    PrestoLifts™ Power Double Scissor Lift Table DXS36-15 - Hand Control - 1500 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant