Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.

PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.

Item #: WB585123

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,246.00

Quantity

Customers Also Viewed

PrestoLifts™ LIGHT DUTY SCISSOR LIFT TABLE

Double Scissor Lift with Hand Control


Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Double Scissor Lift offers increased maximum height range.

Weights & Dimensions

  • Raised Height Range 34-1/8 to 39 in
  • Platform Length 24 in (60.96 cm)
  • Platform Width 16 in (40.64 cm)
  • Weight Capacity Range 501 to 1000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Raised Height 36-3/4 in (93.35 cm)
  • Weight Capacity 1000 lbs (454.55 kg)
  • Lowered Height 6-3/4 in (17.15 cm)

Product Details

  • Lift Time Range 31 to 40 Seconds
  • Voltage 115, 1 Phase v
  • Assembly Required Assembled
  • Lift Time 37 Seconds
  • Type Double Scissor
  • Brand Presto
  • Motor Horsepower 1/3 HP
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number DXS30-10
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.

PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.

Item #: WB585123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.
    PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.
    PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.
    PrestoLifts™ Power Double Scissor Lift Table DXS30-10 - Hand Control - 1000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant