Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb

PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb

Item #: WB585127F

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,757.00

Quantity

Customers Also Viewed

PrestoLifts™ LIGHT DUTY SCISSOR LIFT TABLE

Double Scissor Lift with Foot Control

Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Double Scissor Lift offers increased maximum height range.

Weights & Dimensions

  • Raised Height Range 50-1/8 to 75 in
  • Platform Length 48 in (121.92 cm)
  • Platform Width 24 in (60.96 cm)
  • Weight Capacity Range 1401 to 2000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Weight Capacity 1500 lbs (681.82 kg)
  • Raised Height 55-1/2 in (140.97 cm)
  • Lowered Height 7-1/2 in (19.05 cm)

Product Details

  • Lift Time Range 41 to 50 Seconds
  • Voltage 115, 1 Phase v
  • Assembly Required Assembled
  • Lift Time 48 Seconds
  • Type Double Scissor
  • Brand Presto
  • Motor Horsepower 1/3 HP
  • Material Steel
  • Control Foot Operated
  • Manufacturers Part Number DXS48-15-FOOT
  • Color Family Orange
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kimberly

    Date: April 23, 2019

    PrestoLifts Power Double Scissor Lift
    Your review:
    This power scissor lift table is working very well so far.
Product Q & A

There are no questions for this product.

Save $3,598.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb

PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb

Item #: WB585127F

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb
    PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb
    PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb
    PrestoLifts™ Power Double Scissor Lift Table DXS48-15 Foot Control 1500 Lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant