Low profile rack maximizes storage space, while allowing you to keep the floor clear. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Measures 14"H. 1200 lb. capacity. Our exclusive, premium Nexelon® epoxy finish is so tough it's backed by a Lifetime Limited Warranty against corrosion and includes an anti microbial finish that fights mold and bacteria growth.
Nexel
Model # :WB561958
Nexelon® Stationary Dunnage Rack 30"W x 24"D x 14"H
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 14 in |
| Weight Capacity | 1600 lbs |
| Weight | 25.5 lbs |
Product Details
| Assembly Required | Yes |
| Finish | Nexelon® |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Color | Blue |
| Brand | Nexel |