Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Nexel® Poly-Z-Brite® Stationary Dunnage Rack 30"W x 18"D x 14"H

Nexel® Poly-Z-Brite® Stationary Dunnage Rack 30"W x 18"D x 14"H

Item #: WB561943

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 18
  • 24

18

Price: $174.95

Quantity Discount

  • Buy 1 $174.95 ea.
  • Buy 2-5 $170.95 ea.
  • Buy 6+ $165.95 ea.

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite® Stationary Dunnage Rack 30"W x 18"D x 14"H

Low profile rack maximizes storage space, while allowing you to keep the floor clear. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Measures 14"H. 1600 lb. capacity. The rugged Poly-Z-Brite® finish has the attractive look of chrome and is back by a 15 Year Limited Warranty against corrosion.

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 30 in (76.2 cm)
  • Weight Capacity 1600 lbs (727.27 kg)
  • Height 14 in (35.56 cm)
  • Weight 25.5 lbs (11.59 kg)

Product Details

  • Brand Nexel
  • Assembly Required Unassembled
  • Number of Shelves 1
  • Material Steel
  • Finish Poly-Z-Brite®
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Poly-Z-Brite® Stationary Dunnage Rack 30"W x 18"D x 14"H

Nexel® Poly-Z-Brite® Stationary Dunnage Rack 30"W x 18"D x 14"H

Item #: WB561943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant