Take 15% off your entire order!

Offer applied at checkout

Stationary 72" X 30" Plastic Laminate Square Edge Workbench  - Blue

Stationary 72" X 30" Plastic Laminate Square Edge Workbench - Blue

Item #: WB244868BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $997.00

Quantity

Customers Also Viewed

Global Industrial™ Flared Leg Workbench w/ ESD Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ ESD Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Stationary 60" X 30" Shop Top Square Edge Workbench - Blue

Stationary 60" X 30" Shop Top Square Edge Workbench - Blue

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Safety Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Safety Edge Top, 72"W x 30"D, Gray

Stationary 72" X 30" Shop Top Square Edge Workbench - Gray

Stationary 72" X 30" Shop Top Square Edge Workbench - Gray

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

STATIONARY WORKSTATION
Quality built for years of service. Rugged 18 gauge 1-1/2" tubular steel frame, and double stringer for added rigidity. Stationary model has a fixed height of 31" on leveling glides. Make either unit more ergonomic by adding easy attaching optional 6" height adjusters. Blue enamel finish frame. Assembles easily.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 72 IN (182.88 cm)
  • Height 31 IN (78.74 cm)
  • Weight 159 LBS (72.27 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Description Stationary
  • Number of Shelves 0
  • Edge Type Square
  • Mobile or Stationary Stationary
  • Type Standard Workbench
  • Top Material Plastic Laminate
  • Brand Built-Rite
  • Leg Style Square Tubular Leg
  • Material Steel
  • Style Shelf
  • Power No
  • Manufacturers Part Number DSB3063165-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stationary 72" X 30" Plastic Laminate Square Edge Workbench  - Blue

Stationary 72" X 30" Plastic Laminate Square Edge Workbench - Blue

Item #: WB244868BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant