SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray

Item #: WB239691

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $313.95

Quantity

Customers Also Viewed

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 5' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 5' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 4' x Up to 60' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 4' x Up to 60' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' x Up to 60' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' x Up to 60' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' x 60' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' x 60' Gray

Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

STATIC DISSIPATIVE ANTI-STATIC CARPET
Protects electron equipment from static charges. Ideal for heavily trafficked indoor areas including computer workstations, cashier's stations, offices, service counters, schools and libraries. 5/8" thick carpet features conductive fiber top with vinyl backing that grips floors. Resists up to 109 ohms. Includes grounding cord.

Weights & Dimensions

  • Width 3 FT (.91 m)
  • Length 10 FT (3.05 m)
  • Thickness 5/8 IN

Product Details

  • Pattern Loop Plush
  • Description Anti-Static Carpet Mat
  • Type Pre-Cut Mat
  • Surface Material Nylon
  • Border Color Family Black
  • Brand Crown Mats
  • Series Stat-Zap®
  • Material Fibers/Vinyl
  • Manufacturers Part Number SP 0310PE
  • Color Family Gray
  • Backing Material Vinyl
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bob9908

    Date: April 23, 2019

    Anti-Static Carpet
    Your review:
    This Anti-Static Mat performs well. We have not had a Static incident since laying the mat in front of our workbench. One suggestion would be to put a grounding adapter on the far end of the wire instead of just an eye. Allow multiple kinds of ground connections. My workshop has a couple of seperate grounding systems in it. The one I needed to attach to required a solder connection or an alligator clip connection. The mat has been down several weeks and looks good as well as laying as it should.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray

Item #: WB239691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' X 10' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant