Starter Kit Includes:
- (1) 5'W x 5'H Back Panel
- (2) 4'W x 3-1/2'H Side Panels
- Necessary Hardware
Model # :WB240315BL
Weights & Dimensions
| Width | 60 in |
| Depth | 48 in |
| Height | Back: 60 Side:42 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | Side panel 42"H |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Blue |
| Style | Starter Kit |
| Material | Steel Frame |
| Manufacturers Part Number | 240315BL |
| Window | No |
| Partition Style | Non-Powered Without Base |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |