Starrett A1 Hole Saw Arbor, With High Speed Steel Pilot Drill, for 3/8" chuck, sizes 9/16"-1-3/16"
This Hole Saw Arbor is for use with all-purpose and sheet metal hole saws. Features a high speed steel/carbide drill.
Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.50
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 11/32 in |
| Diameter | 9/16 - 1-3/16 in |
| Chuck Size | 3/8 in |
Product Details
| Package Quantity | 1 |
| Description | Arbor w/ Pilot Drill |
| Manufacturers Part Number | A1 |
| Brand | Starrett |