Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Starrett

Model # :WBB679264

MPN #: 25-441J

Starrett 53295 25-441J Dial Indicator, 1.000" Range

Product Description
Starrett 25-441J Dial Indicator, 1.000" Range

Starrett Dial Indicators have a shockless, hardened steel gear train and are furnished with jewel bearings and lug-on-center backs. Conforms to AGD specifications.

Features:
  • Rugged and simple unit construction with a "universally fitting" design
  • One gear unit assembly
  • Non-reflecting white eggshell finish on dial
  • Unbreakable crystal
  • Massive bridge for rigid bearing support
  • Hardened stainless steel bottom stems can be held in fixtures without cramping rack action
  • Light but sturdy, no-glare satin finish on case
  • Direct acting compression spring eliminates side friction
  • Easy readability with the best, balanced style of graduation and number combination
  • Balanced and tapered hands are easy to follow
  • Replaceable low friction jewel bearings
  • All gear trains are fully jeweled for sensitivity, smoothness and life
  • Sharp bezel serrations for positive grip
  • Interchangeable contact point
  • Positive-acting clamp locks bezel in position
  • .375" mounting diameter (all AGD models)
  • Four screw holes for 90º rotation of back
  • Special non-shock mechanism (can be furnished on most styles) is ideal for when an indicator may be subjected to repeated and excessive shocks
PRICE
$425.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dial Diameter2-1/4 in
Min Outside DiameterNone in
Min Measurement0 in
Metric or InchInch in
Resolution/Graduation0.001 in

Product Details

DigitalNo
TypeDial Indicator
Measuring Face MaterialStainless Steel
Dial Face Color FamilyWhite
Series25
Range per Revolution0.1 in
Data OutputNo
Dial Reading0-100
AGD Group2
StyleGeneral Purpose
Power SourceNone
Mechanical Or DigitalMechanical
Fraction OptionNo
IP RatingNone
Manufacturers Part Number25-441J
Revolution CounterYes
Lug or Flat BackLug
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedNo