x

Take 15% off your entire order!

Offer applied at checkout

Task Stool - Vinyl - Low Back - Pneumatic - Blue

Task Stool - Vinyl - Low Back - Pneumatic - Blue

Item #: WB185671

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $265.95

Quantity

Customers Also Viewed

Standard Stool
Ergonomically designed production stools provide hours of comfortable seating. Standard on all seating: 18" sq. seat, 16"W x 13"H back with 2-1/2" thick foam padding, adjustable seat depth and reinforced black nylon bases with dual-wheel casters. Pneumatic height adjustment from 19 to 27" for stools. Stool has adjustable chrome plated foot ring. Only the non-ESD fabric chairs are Scotchgard treated. Easy assembly.

  • BRAND Industrial Seating
  • ARM TYPE Armless
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 16 (40.64 cm)
  • BACK HEIGHT INCHES 13 (33.02 cm)
  • DESCRIPTION Task Stool
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Nylon
  • PACKAGE QUANTITY 1
  • SEAT WIDTH INCHES 18 (45.72 cm)
  • SEAT DEPTH INCHES 18 (45.72 cm)
  • SEAT CONSTRUCTION Vinyl
  • STYLE Task Stool
  • WEIGHT LBS 27 (12.27 kg)
  • CASTER TYPE Dual Wheel
  • HEIGHT ADJUSTMENT Pneumatic
  • BACK TYPE Low Back
  • BASE 5 Legged
  • CAPACITY LBS. 300 (136.36 kg)
  • WITH FOOT REST Yes
  • WITH CASTERS Yes
  • SEAT HEIGHT MAXIMUM INCHES 27 (68.58 cm)
  • MANUFACTURERS PART NUMBER 50V-BLUEVP-7
  • SEAT COLOR Blue
  • SEAT HEIGHT MINIMUM INCHES 19 (48.26 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lyni Rutan

    Date: April 23, 2019

    End-user is pleased
    Your review:
    Great chair, but our prefernce was Black. As usual great customer service
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Task Stool - Vinyl - Low Back - Pneumatic - Blue

Task Stool - Vinyl - Low Back - Pneumatic - Blue

Item #: WB185671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant