Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Shurtape

Model # :WBB862800

MPN #: SD 932

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Product Description
The standard pistol-grip tape dispenser is made for manual carton sealing applications. SD 932 is a durable, handheld packaging solution that is easy to load and can accommodate rolls up to 2" in width.

Features:
  • Standard pistol-grip tape dispenser
  • Anti-reverse bar keeps tape from rolling up onto itself
  • Blade safety guard for added protection
  • Easy to load
  • 2" width maximum use
  • Recommended products: AP series, HP series, PP series, FP 96, FP 97, FP 202 and VF 719


PRICE
$6.60

was $19.00
Save $12.40 (65%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16 in
Width2-13/16 in
Height7-5/8 in
Tape Roll Diameter5.39 in
Min Tape Width1 in
Core Size3 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
Handle MaterialPlastic
TypeHandheld Tape Dispenser
ColorBlue
For Use WithTape
Blade MaterialSteel
StylePistol Grip
MaterialPlastic
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberSD 932
Load TypeSide
BrandShurtape