+

Frequently Purchased Together
Price: $342.95
Customers Also Viewed
Keep mail and office files organized with our Deluxe Mail Carts. This chrome-plated wire shelf mail carrier cart has a capacity of 200 lbs. and includes rails for hanging file folders. Our mobile file cart also comes equipped with removable upper and lower chrome-plated wire baskets.
Removable, Lift-Out Baskets for Easy Loading and Filing
Enjoy lasting performance with a heavy-duty 18-gauge x 1" diameter tubular steel construction with a durable chrome-plated finish. Excellent mobility on two 5" diameter rubber swivel casters and two 10" semi-pneumatic wheels. Includes rails for hanging files. Cushioned push handle for comfort. Easy assembly. This Standard Mail Cart's upper and lower baskets measure 25"L.
- LENGTH INCHES 33 (83.82 cm)
- WIDTH INCHES 24 (60.96 cm)
- HEIGHT INCHES 38 (96.52 cm)
- CAPACITY LBS 200 (90.91 kg)
- COLOR FINISH Chrome
- ASSEMBLY Unassembled
- CONSTRUCTION 12-gauge Steel
- LIMITED WARRANTY 1 Year
- LOWER BASKET DIMENSIONS 25L x 17-1/4W x 7-1/2D
- SHELF QUANTITY 2
- SHELF TYPE Wire
- TYPE Standard
- UPPER BASKET DIMENSIONS 25L x 17-1/4W x 11D
- WHEEL TYPE (2) 5" Rubber, (2) 10" Semi-Pneumatic
- BRAND Global Industrial
-
Standard Mail and Office File Cart 200 Lb. Capacity
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: LINDA
Date: September 05, 2020
-
Reviewer: VALERIE
Date: August 29, 2020
Your review:
Love it for my purposes (working at home), handier than a file cabinet, can move when family needs by study. -
Reviewer: MIGUEL
Date: June 10, 2020
Your review:
great product!! -
Reviewer: Kenny Merrill
Date: October 14, 2019
Your review:
We received this order very fast and it was easy assembly and we are very pleased with the item. -
Reviewer: Carolina
Date: April 23, 2019
Your review:
the csr who attend me with this order was a great help, this cart is very good help in the office, good queality too -
Reviewer: Robert
Date: April 23, 2019
Your review:
Great product Holding up well! -
Reviewer: Vu
Date: April 23, 2019
Your review:
The handle grip won't last long but other than that, good cart. -
Reviewer: Sheila
Date: April 23, 2019
Your review:
I handle very large, heavy files, and this cart is more than sturdy, glides beautifully, and is made of even better quality than I expected. -
Reviewer: mary
Date: April 23, 2019
Your review:
Liked this so much we ordered another and plan to get 3 more for lounges for teachers to use. -
Reviewer: Wendi
Date: April 23, 2019
Your review:
This cart was just what we needed to be able to transport all of our copies from our workroom to the teacher's boxes in our lounge.
There are 3 questions and 3 answers for this product.
-
How much does this cart weigh?
Question Asked By: Ann, November 15, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Ann, The weight of this cart is approximately 35 pounds. Thank you for your interest in our product!
-
-
The rigid wheels on the back of our cart did not hold together with the pins that were included. Are we able to order replacement parts in order to fix the cart?
Question Asked By: Whole Foods Market, August 28, 2015
Answer This Question
Question Answered By:
-
Product Expert, August 28, 2015
We don't have the replacement casters available.
-
-
Is the file rack removable?
Question Asked By: July 10, 2012
Answer This Question
Question Answered By:
-
anonymous
Yes the file rack is removable.
-
Popular item in this category
Standard Wire Shelf, Stainless Steel, 36"W x 72"L
Item #: S3672S
Not Yet Rated
In Stock, Ships in 3-4 days
$243.95

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity
$342.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories