Heskins Standard Black Anti Slip Tape, Glow In The Dark, 2" x 60', GID2ST
Glow Line is the most effective photoluminscent anti slip material. The center line (photoluminscent egress tape) is surrounded by our blank anti-slip. The use of the black anti-slip ensures high levels of grip. The black color on this tape easily helps hide dirt.
Heskins Standard Black Anti Slip Tape, Glow In The Dark, 2" x 60'
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Thickness | 25 mil |
Product Details
| Type | Glow Anti Slip Tape |
| Color | Green |
| Self Adhesive | Yes |
| Pattern | Striped |
| Material | Alumnimum Oxide |
| Package Quantity | 1 |
| Description | 60' Roll |
| Manufacturers Part Number | GID2ST |
| Brand | Heskins |