x

Take 15% off your entire order!

Offer applied at checkout

Heskins Standard Safety Grip™ Anti Slip Tape, Black, 1" x 60', 60 Grit

Heskins Standard Safety Grip™ Anti Slip Tape, Black, 1" x 60', 60 Grit

Item #: WBB1885577

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Quantity

Customers Also Viewed

Heskins Standard Safety Grip™ Anti Slip Tape, Black, 1" x 60', 60 Grit

This 1" Safety Grip™ tape is a self-adhesive carrier, it is used for most situations that require non-slip. It is a quick and durable solution that provides excellent levels of grip and friction. Safety Grip™ anti skid tape can be applied to most surfaces, instantly providing an anti slip surface which is ready to walk on.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 1 (2.54 cm)
  • COLOR FINISH Black
  • BRAND Heskins LLC
  • CONSTRUCTION Alumnimum Oxide
  • DESCRIPTION Safety Grip™ Anti Slip Tape
  • MANUFACTURERS PART NUMBER H3401002500060NUA
  • PACKAGE QUANTITY 1
  • SELF-ADHESIVE/GUMMED Yes
  • STYLE Solid
  • TYPE General Purpose
  • WEIGHT LBS .87 (.4 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heskins High Visibility Reflective Tape, Red/White, 2" x 30'

Item #: B1885565

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$17.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heskins Standard Safety Grip™ Anti Slip Tape, Black, 1" x 60', 60 Grit

Heskins Standard Safety Grip™ Anti Slip Tape, Black, 1" x 60', 60 Grit

Item #: WBB1885577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant