Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs. 18 gauge galvanized steel shelves have clear epoxy coating to provide years of service. Shelves adjust on 1" increments on numbered posts to accommodate various sized loads. Handles have a bright, chrome plated finish. 5" x 1-1/4" polyurethane swivel casters with donut bumpers to help protect walls. 38"H. Easy assembly.This product has Limited Warranty of 1 Year.
Nexel
Model # :WB184286
Nexel®, 2 Shelf, Utility Cart, Solid Stainless Steel, 36"W x 24"D x 39"H, Poly Casters,4 Swivel
|
Questions & Answers (0)
Product Description
PRICE
$629.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Utility Cart |
| Shelf Type | Flat |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | U-Handle |
| Finish | Stainless Steel |
| Number of Shelves | 2 |
| Material | Steel |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | NSF |