x

Take 15% off your entire order!

Offer applied at checkout

+

Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24

Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24

Item #: WB241434

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,147.00

Quantity Discount

  • Buy 1-12 $2,147.00 ea.
  • Buy 13+ $1,534.00 ea.

Quantity

Customers Also Viewed

STAINLESS STEEL STOCK CART

All welded stainless steel cart is perfect for use in corrosive applications at labs, restaurants and hospitals. Premium 16 gauge #4 polished shelves and 17 gauge uprights ensure years of service. 1-1/2" perimeter lip on shelves help retain cargo during transit. Comfortable tubular push handle and rolls smoothly on 2 swivel, 2 rigid 5" polyurethane casters.Shipped assembled.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION 12-gauge Steel
  • MANUFACTURERS PART NUMBER XA248U5
  • SHELF QUANTITY 3
  • SHELF SPACING INCHES 12 (30.48 cm)
  • SHELF TYPE All 1-1/2" Lips Up
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel, 2 Rigid
  • BRAND Jamco
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOANN

    Date: April 23, 2019

    cart
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24

Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24

Item #: WB241434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Stainless Steel Stock Cart 3 Shelves Tray Top Shelf 48x24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant