Take 15% off your entire order!

Offer applied at checkout

+

Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H

Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H

Item #: WB241433

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,344.00

Quantity

Customers Also Viewed

Lakeside® Steel Utility Cart w/3 Shelves, 500 lb. Capacity, 27-5/8"L x 16-3/4"W x 32"H

Lakeside® Steel Utility Cart w/3 Shelves, 500 lb. Capacity, 27-5/8"L x 16-3/4"W x 32"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 30-3/4"L x 18-3/8"W x 33"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 30-3/4"L x 18-3/8"W x 33"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 27-1/2"L x 16-1/4"W x 32-1/8"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 27-1/2"L x 16-1/4"W x 32-1/8"H

Nexel® Stainless Steel Utility Cart w/3 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Stainless Steel Utility Cart w/3 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Stainless Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Stainless Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Galvanized Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 24"W x 38"H

Nexel® Galvanized Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 24"W x 38"H

All welded stainless steel cart is perfect for use in corrosive applications at labs, restaurants and hospitals. Premium 16 gauge #4 polished shelves and 17 gauge uprights ensure years of service. 1-1/2" perimeter lip on shelves help retain cargo during transit. Comfortable tubular push handle and rolls smoothly on 2 swivel, 2 rigid 5" polyurethane casters. Shipped assembled.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 24 IN (60.96 cm)
  • Length 36 IN (91.44 cm)
  • Shelf Spacing 12 IN (30.48 cm)
  • Height 35 IN (88.9 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 12 GA

Product Details

  • Assembly Required Assembled
  • Number of Shelves 3
  • Shelf Type Tray
  • Type Stock Cart
  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number XA236U5
  • Color Family Gray
  • Wheel Type Polyurethane, 2 Swivel, 2 Rigid
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAVE

    Date: August 07, 2020

    Quality cart
    Your review:
    Nice quality
  • Reviewer: Karen L Guevara

    Date: April 23, 2019

    Working great!
    Your review:
    Thanks for your assistance in purchasing this cart. It is working out great!
Product Q & A

There are 1 questions and 1 answer for this product.

  • can you please give me a price for the casters i need to replace them i appreciate if you help me i have 5 carts

    Question Asked By: LUIS, February 16, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Luis, a quote for replacement casters is available via special order through our customer service department at 1.888.978.7759. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H

Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H

Item #: WB241433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Jamco Stainless Steel Stock Cart w/3 Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant