Take 15% off your entire order!

Offer applied at checkout

+

Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H

Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H

Item #: WB241428

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,726.00

Quantity

Customers Also Viewed

Lakeside® Steel Utility Cart w/3 Shelves, 500 lb. Capacity, 27-5/8"L x 16-3/4"W x 32"H

Lakeside® Steel Utility Cart w/3 Shelves, 500 lb. Capacity, 27-5/8"L x 16-3/4"W x 32"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 30-3/4"L x 18-3/8"W x 33"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 30-3/4"L x 18-3/8"W x 33"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 27-1/2"L x 16-1/4"W x 32-1/8"H

Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 27-1/2"L x 16-1/4"W x 32-1/8"H

Nexel® Stainless Steel Utility Cart w/3 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Stainless Steel Utility Cart w/3 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Stainless Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Stainless Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 18"W x 38"H

Nexel® Galvanized Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 24"W x 38"H

Nexel® Galvanized Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 24"W x 38"H

All welded stainless steel cart is perfect for use in corrosive applications at labs, restaurants and hospitals. Premium 16 gauge #4 polished shelves and 17 gauge uprights ensure years of service. 1-1/2" perimeter lip on shelves help retain cargo during transit. Comfortable tubular push handle and rolls smoothly on 2 swivel, 2 rigid 5" polyurethane casters.Shipped assembled.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 18 IN (45.72 cm)
  • Length 36 IN (91.44 cm)
  • Shelf Spacing 25 IN (63.5 cm)
  • Height 35 IN (88.9 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 16 GA

Product Details

  • Assembly Required Assembled
  • Number of Shelves 2
  • Shelf Type Tray
  • Type Stock Cart
  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number XB136U5
  • Color Family Gray
  • Wheel Type Polyurethane, 2 Swivel, 2 Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H

Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H

Item #: WB241428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Jamco Steel Stock Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 35"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant