x

Take 15% off your entire order!

Offer applied at checkout

+

Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24

Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24

Item #: WB241429F

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,563.00

Quantity Discount

  • Buy 1-12 $1,563.00 ea.
  • Buy 13+ $1,116.00 ea.

Quantity

Customers Also Viewed

STAINLESS STEEL STOCK CART

All welded stainless steel cart is perfect for use in corrosive applications at labs, restaurants and hospitals. Premium 16 gauge #4 polished shelves and 17 gauge uprights ensure years of service. Flush Top Shelf is ideal for carrying oversized loads. 1-1/2" perimeter lip on lower shelves help retain cargo during transit. Comfortable tubular push handle and rolls smoothly on 2 swivel, 2 rigid 5" polyurethane casters. Shipped assembled.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION 16-gauge Steel
  • MANUFACTURERS PART NUMBER XB236U5FT
  • SHELF QUANTITY 2
  • SHELF SPACING INCHES 25 (63.5 cm)
  • SHELF TYPE Flush
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel, 2 Rigid
  • BRAND Jamco
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24

Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24

Item #: WB241429F

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Stainless Steel Stock Cart 2 Shelves Flush Top Shelf 36x24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant