x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D

Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D

Item #: WB235358

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $154.95

Quantity Discount

  • Buy 1-3 $154.95 ea.
  • Buy 4+ $149.95 ea.

Quantity

Customers Also Viewed

Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion


  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • COLOR FINISH Stainless Steel
  • ASSEMBLY Unassembled
  • BRAND Nexel
  • DESCRIPTION Solid
  • MANUFACTURERS PART NUMBER S1848SS
  • MODEL 235358
  • SHELF CAPACITY LBS 600 (272.73 kg)
  • SHELF TYPE Solid
  • WIRE FINISH TYPE Stainless Steel
  • HEIGHT 1-3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D

Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D

Item #: WB235358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
    Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
    Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
    Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
    Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
    Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant