Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Nexel
Model # :WB987463
Nexel® Stainless Steel Shelf Truck w/Dolly Base, 1600 lb. Capacity, 48"L x 18"W x 93"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 93 in |
| Weight Capacity | 1600 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 1 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid |
| Shelf Capacity | 400 lbs |
| Wheel Type | 2 Rigid, 2 Swivel with Dolly Base |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |