Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB585118B

Nexel® Stainless Steel Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 24"W x 92"H

Product Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

PRICE
$1,479.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$1479.00
Buy 3+ units
$1409.00Save $70.00 (5%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height92 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Shelf Spacing1 in
Gauge12

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Truck
Shelf TypeFlat Solid
Shelf Capacity400 lbs
ColorGray
Wheel Type4 Swivel, 2 with Brakes
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
BrandNexel

Warranty

Warranty1 yr