Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Nexel
Model # :WB987458
Nexel® Stainless Steel Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 80"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,189.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 80 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 1 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid |
| Shelf Capacity | 400 lbs |
| Wheel Type | 4 Swivel |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Number of Side Panels | Open |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |