Take 15% off your entire order!

Offer applied at checkout

Vollrath® 97106 - Stainless Steel Shelf Cart, KD, 500 Lbs. Capacity, 40-1/2"D x 21"W x 36-1/2"H

Vollrath® 97106 - Stainless Steel Shelf Cart, KD, 500 Lbs. Capacity, 40-1/2"D x 21"W x 36-1/2"H

Item #: WB400093

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,936.00

Quantity

Customers Also Viewed

Vollrath® 97105 - Stainless Steel Shelf Cart

Vollrath® 97105 - Stainless Steel Shelf Cart

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Lakeside® 615BL 4 Shelf  Bussing Cart -  27-3/4"Wx16-1/2"Dx32-3/4"H

Lakeside® 615BL 4 Shelf Bussing Cart - 27-3/4"Wx16-1/2"Dx32-3/4"H

Cambro BC340KD110 - Service Cart Three Shelves Black, BC340KD110

Cambro BC340KD110 - Service Cart Three Shelves Black, BC340KD110

Vollrath® Thrift-I-Cart, 97160, 400 Lb. Capacity, 2 Shelf

Vollrath® Thrift-I-Cart, 97160, 400 Lb. Capacity, 2 Shelf

Vollrath® Thrift-I-Cart, 97166, 400 Lb. Capacity, 3 Shelf

Vollrath® Thrift-I-Cart, 97166, 400 Lb. Capacity, 3 Shelf

Vollrath® Multi-Purpose Plastic Carts, 97004, Gray, 300 Lb. Capacity, 33" X 16-13/16" X 37"

Vollrath® Multi-Purpose Plastic Carts, 97004, Gray, 300 Lb. Capacity, 33" X 16-13/16" X 37"

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath Stainless Steel Shelf Cart, Ships KD, 500 Lbs. Capacity, 40-1/2"D x 21"W x 36-1/2"H

Features:

  • Chrome-plated tubular frame
  • 20 gauge stainless steel shelves
  • 4" (10 cm) casters
  • Height between shelves: 8 1/2" (22 cm)
  • Shippable via UPS
  • 40-1/2"D x 21"W x 36-1/2"H
  • 500 Lb. capacity
  • Made in the US

Weights & Dimensions

  • Depth 40-1/2 IN (102.87 cm)
  • Wheel Diameter 4 IN (10.16 cm)
  • Width 21 IN (53.34 cm)
  • Shelf Dimensions 33" x 21"
  • Length 33 IN (83.82 cm)
  • Approximate Shelf Size 33" x 21"
  • Height 36-1/2 IN (92.71 cm)
  • Weight Capacity 500 LBS (227.27 kg)
  • Shelf Clearance 8-1/2 IN (21.59 cm)

Product Details

  • Handle 2 Handles
  • Description Money Saver Knocked Down (K.D.) Cart
  • Number of Shelves 3
  • Shelves Stainless Steel
  • Brand Vollrath
  • Material Chrome Plated Tubular Frame
  • Finish Chrome Plated Tubular Frame
  • Caster Type 4 Swivel Stem
  • Manufacturers Part Number 97106
  • Features Made In The US
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 97106 - Stainless Steel Shelf Cart, KD, 500 Lbs. Capacity, 40-1/2"D x 21"W x 36-1/2"H

Vollrath® 97106 - Stainless Steel Shelf Cart, KD, 500 Lbs. Capacity, 40-1/2"D x 21"W x 36-1/2"H

Item #: WB400093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant