Take 15% off your entire order!

Offer applied at checkout

Vollrath® 97105 - Stainless Steel Shelf Cart

Vollrath® 97105 - Stainless Steel Shelf Cart

Item #: WB400092

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $990.00

Quantity

Customers Also Viewed

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 97105
  • COLOR Silver
  • WIDTH INCHES 16 (40.64 cm)
  • CONSTRUCTION Stainless Steel 
  • HEIGHT INCHES 36-1/2 (92.71 cm)
  • APPROXIMATE SHELF SIZE 24" x 16"
  • LENGTH INCHES 24 
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 97105 - Stainless Steel Shelf Cart

Vollrath® 97105 - Stainless Steel Shelf Cart

Item #: WB400092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant