Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D

Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D

Item #: WB235389A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $274.95

Quantity Discount

  • Buy 1-6 $274.95 ea.
  • Buy 7+ $271.95 ea.

Quantity

Customers Also Viewed

Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)

Product Details

  • Add On Type Shelf
  • Assembly Required Assembled
  • Description Solid
  • Shelf Type Solid
  • Wire Material Stainless Steel
  • Accessory Type Shelf
  • Brand Nexel
  • Material Stainless Steel
  • Shelf Capacity 400 lbs (181.82 kg)
  • Manufacturers Part Number S2448SS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D

Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D

Item #: WB235389A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Nexel® S2448SS Stainless Steel Solid Shelf 48"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant