5 Stage desiccant drying system. Provides -30 degree dew point. Includes 40 micron water removing filter, .01 micron coalescing filter, 1 gallon desiccant dryer, 3 micron filter/regulator and shut-off valve.
Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 5-5/32 in |
| Height | 27 in |
| Weight | 26 lbs |
| NPT outlet | 1/2 in |
Product Details
| Bowl Type | Zinc & Aluminum |
| Type | StageAir |
| CFM | 30 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Material | Zinc/Aluminum |
| Micron Rating | 0.03 mic |
| Description | StageAir 1 Gal. Desiccant Dryer |
| Manufacturers Part Number | C7612XXL |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |