Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Stage Set with Carpet - 96"L x 48"W - 8"H, 16"H, 24"H & Two Guard Rails - Red

Stage Set with Carpet - 96"L x 48"W - 8"H, 16"H, 24"H & Two Guard Rails - Red

Item #: WBB212533

Not Yet Rated

$6,582.81 up to 39% OFF

Price: $4,028.00

We will notify you when this product is back in stock.

Customers Also Viewed

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Red finish. 96"L x 48"W x 8, 16 & 24"H overall. 10 Year Limited Warranty.

Weights & Dimensions

  • Width 48 in (121.92 cm)
  • Height 24 in (60.96 cm)
  • Weight Capacity 200 lbs (90.91 kg)
  • Length 96 in (243.84 cm)

Product Details

  • Type Full Stage Riser Set
  • Top Material Carpet
  • Brand National Public Seating
  • Number of Levels 3
  • Manufacturers Part Number SST48C-40
  • Color Red
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can we get item B212537 in a black finish instead of a tan finish? Are the stages adjustable? Can we have ywo stages the same height and one higher and one shorter?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      item B212537 is not available with a black finish. The stage is available in multiple heights, but each stage itself is a fixed height of either 8"", 16"", 24"" or 32"" and can't adjust. They come in fixed sizes and are not customizable. Yes, you can have two stages the same height and one higher and one shorter.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stage Set with Carpet - 96"L x 48"W - 8"H, 16"H, 24"H & Two Guard Rails - Red

Stage Set with Carpet - 96"L x 48"W - 8"H, 16"H, 24"H & Two Guard Rails - Red

Item #: WBB212533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant