Out of Stock

$6,582.81 up to 39% OFF
Price: $4,028.00
This item is currently out of stock
Receive an email when this item is in stock
Customers Also Viewed
Weights & Dimensions
- Width 48 in (121.92 cm)
- Height 24 in (60.96 cm)
- Weight Capacity 200 lbs (90.91 kg)
- Length 96 in (243.84 cm)
Product Details
- Type Full Stage Riser Set
- Top Material Carpet
- Brand National Public Seating
- Number of Levels 3
- Manufacturers Part Number SST48C-02
- Color Gray
- Frame Material Steel
Warranty
- Warranty 10 yr
There are 1 questions and 1 answer for this product.
-
Can we get item B212537 in a black finish instead of a tan finish? Are the stages adjustable? Can we have ywo stages the same height and one higher and one shorter?
Question Asked By: May 06, 2014
Answer This Question
Question Answered By:
-
anonymous
item B212537 is not available with a black finish. The stage is available in multiple heights, but each stage itself is a fixed height of either 8"", 16"", 24"" or 32"" and can't adjust. They come in fixed sizes and are not customizable. Yes, you can have two stages the same height and one higher and one shorter.
-

48"W Carpet Stage Configuration w/9 Stage Units, 12 Pie Units & Guard Rails-Grey
Item #: B212373
Not Yet Rated
$26,248.00

Stage Set with Carpet - 96"L x 48"W - 8"H, 16"H, 24"H & Two Guard Rails - Grey
$4028.0
- Product Information
- Customer Review
- Product Q&A
- Accessories