
$1,046.84 up to 38% OFF
Price: $646.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Combine Stage Pie Sets with Straight Stage Sets for Seated Band or Choral Riser configurations. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Tan finish. 75"L x 48"W x 16"H overall. 10 Year Limited Warranty.
Weights & Dimensions
- Width 48 in (121.92 cm)
- Height 16 in (40.64 cm)
- Weight Capacity 200 lbs (90.91 kg)
- Length 75 in (190.5 cm)
Product Details
- Type Stage Pie
- Top Material Hardboard
- Brand National Public Seating
- Number of Levels 1
- Manufacturers Part Number SP4816HB
- Color Tan
- Frame Material Steel
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Stage Pie Unit with Hardboard for 48"W x 16"H Stage Units
$646.0
- Product Information
- Customer Review
- Product Q&A
- Accessories