Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Stage Pie Unit with Carpet for 48"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 48"W x 24"H Stage Units - Grey

Item #: WBB212357

Not Yet Rated

$2,973.45 up to 39% OFF

Price: $1,818.00

We will notify you when this product is back in stock.

Customers Also Viewed

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Combine Stage Pie Sets with Straight Stage Sets for Seated Band or Choral Riser configurations. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Grey finish. 111"L x 48"W x 24"H overall. 10 Year Limited Warranty.

Weights & Dimensions

  • Width 48 in (121.92 cm)
  • Height 24 in (60.96 cm)
  • Weight Capacity 200 lbs (90.91 kg)
  • Length 111 in (281.94 cm)

Product Details

  • Type Stage Pie
  • Top Material Carpet
  • Brand National Public Seating
  • Number of Levels 1
  • Manufacturers Part Number SP4824C-02
  • Color Gray
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stage Pie Unit with Carpet for 48"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 48"W x 24"H Stage Units - Grey

Item #: WBB212357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant