Out of Stock

$2,973.45 up to 39% OFF
Price: $1,818.00
We will notify you when this product is back in stock.
This item is currently out of stock
Receive an email when this item is in stock
Invalid Email Address
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Combine Stage Pie Sets with Straight Stage Sets for Seated Band or Choral Riser configurations. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Blue finish. 111"L x 48"W x 24"H overall. 10 Year Limited Warranty.
Weights & Dimensions
- Width 48 in (121.92 cm)
- Height 24 in (60.96 cm)
- Weight Capacity 200 lbs (90.91 kg)
- Length 111 in (281.94 cm)
Product Details
- Type Stage Pie
- Top Material Carpet
- Brand National Public Seating
- Number of Levels 1
- Manufacturers Part Number SP4824C-04
- Color Blue
- Frame Material Steel
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Stage Pie Unit with Carpet for 48"W x 24"H Stage Units - Blue
$1818.0
- Product Information
- Customer Review
- Product Q&A
- Accessories