Combine Stage Pie Sets with Straight Stage Sets for Seated Band or Choral Riser configurations. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Red finish. 56"L x 36"W x 16"H overall. 10 Year Limited Warranty.
Stage Pie Unit with Carpet for 36"W x 16"H Stage Units - Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 36 in |
| Height | 16 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Pie |
| Color | Red |
| Frame Material | Steel |
| Manufacturers Part Number | SP3616C-40 |
| Number of Levels | 1 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |