Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Blue finish. 29, 56 & 83"L x 36"W x 8, 16 & 24"H overall. 10 Year Limited Warranty.
Stage Pie Set with Carpet for 36"W Stage Units - 8"H, 16"H & 24"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,409.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 36 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Pie Riser Set |
| Color | Blue |
| Frame Material | Steel |
| Manufacturers Part Number | SPST36C-04 |
| Number of Levels | 3 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |