Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Red - Pkg Qty 24
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$54.00 Sold in packages of 24 / $2.25 ea
was $68.40Save $14.40 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 4-1/8 in |
| Height | 3 in |
| Size (L x W x H) | 5-3/8 x 4-1/8 x 3 in |
| Inside Length | 4-3/4 in |
| Inside Width | 3-7/16 in |
| Inside Height | 2-13/16 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Red |
| Material | Plastic |
| Package Quantity | 24 |
| Manufacturers Part Number | 184810RD |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |