Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Red - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 12 / $6.50 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 4-1/8 in |
| Height | 4 in |
| Size (L x W x H) | 10-7/8 x 4-1/8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 3-3/16 in |
| Inside Height | 3-3/4 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Red |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 188013RD |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |