SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Item #: WBB624268

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $359.40 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Stackable™ Tumbler 9.5 Oz. - Cash & Carry (12/st), Clear

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Durable SAN reduces breakage
  • BPA free

Weights & Dimensions

  • Height 4-3/8 IN (11.11 cm)
  • Top Diameter 2-3/4 IN (6.99 cm)
  • Base Diameter 2-1/8 IN (5.4 cm)

Product Details

  • Type Tumbler
  • Package Quantity (6) 12 ct
  • Brand Carlisle
  • Material SAN
  • Style Stackable™
  • Manufacturers Part Number 5506-807
  • Capacity 9-1/2 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Item #: WBB624268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant