
$3.31 ea.
Price: $238.32 / Pkg of 72
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Stackable™ SAN Tumbler 20 Oz. - Royal Blue
Features:
Features:
- Tapered sides make tumblers easy to stack and pull apart
- Textured exterior hides wear and tear
- Stacking lugs inside prevent jamming when stored
- Durable SAN reduces breakage
- BPA free
Weights & Dimensions
- Height 6-1/2 IN (16.51 cm)
- Diameter Lip 3-3/7 IN (8.71 cm)
- Base Diameter 2-1/2 IN (6.35 cm)
Product Details
- Type Tumbler
- Package Quantity 72
- Brand Carlisle
- Material SAN
- Style Stackable
- Manufacturers Part Number 522047
- Capacity 20 OZ
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.

Carlisle 522047 - Stackable™ SAN Tumbler 20 Oz., Royal Blue, Pebbled - Pkg Qty 72
$3.31
- Product Information
- Customer Review
- Product Q&A