SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 521647 - Stackable™ SAN Tumbler 16 Oz., Royal Blue, Pebbled - Pkg Qty 72

Carlisle 521647 - Stackable™ SAN Tumbler 16 Oz., Royal Blue, Pebbled - Pkg Qty 72

Item #: WBB624342

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.00 ea.

Price: $144.00 / Pkg of 72

Quantity

Customers Also Viewed

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Stackable™ SAN Tumbler 16 Oz. - Royal Blue

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Durable SAN reduces breakage
  • BPA Free

Weights & Dimensions

  • Height 5-4/5 IN (14.73 cm)
  • Diameter Lip 3-1/4 IN (8.26 cm)
  • Base Diameter 2-3/7 IN (6.17 cm)

Product Details

  • Type Tumbler
  • Package Quantity 72
  • Brand Carlisle
  • Material SAN
  • Style Stackable™
  • Manufacturers Part Number 521647
  • Capacity 16 OZ
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 521647 - Stackable™ SAN Tumbler 16 Oz., Royal Blue, Pebbled - Pkg Qty 72

Carlisle 521647 - Stackable™ SAN Tumbler 16 Oz., Royal Blue, Pebbled - Pkg Qty 72

Item #: WBB624342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant