Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB339024

Global Industrial™ Modular Wire Stacking Basket Rack w/ 3(D),2(F) Bins, 48"W x 20"D x 51"H

Product Description
Stackable Wire Storage Bin Rack, 48"W x 20"D x 51"H, 5 Wire Bins

These interlocking wire storage bin racks organize and store material in warehouse, production, assembly areas and store display. Position wire bins side by side or back to back. Open mesh bin rack permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Each bin is 100 lb. weight capacity. The rack unit with optional dolly is 1000 lb. weight capacity evenly distributed.

Measures 48"W x 20"D x 51"H. Includes 5 wire bins, (2) 48"W x 20"D x 12"H, (3) 48"W x 14"D x 9"H.

Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit. Assembles easily.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$479.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
479.95
Buy 3+ units
459.95Save $20.00 (4%)
Backordered, expected around 01/17/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20 in
Height51 in

Product Details

Assembly RequiredYes
Number of Bins5
Number of Shelves5
MaterialSteel
ColorGray
Manufacturers Part Number339024
BrandGlobal Industrial

Warranty

Warranty1 yr