NEXEL STACKABLE STORAGE BINS
PRECONFIGURED STORAGE UNITS
These Nexel interlocking storage bins organize and store material in warehouse, production and assembly areas. Position bins side by side or back to back. Open mesh bin shelving system permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Assembles easily.
Global Industrial
Model # :WB339022
Global Industrial Stackable Rack w/ Removable Wire Bins, 48"W x 20"D x 54"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 339022 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |