Stack-N-Store AkroBins® 19-7/8"W x 15-1/4"D x 12-7/16"H, Blue
Akro- Mils Stack-N-Store bins are design to organize heavy, bulky items. Bins feature a wide front opening for easy access to bulky items and 1 rear and 2 side large comfort grip handles. Large radius corners and curved upper lip add strength. Side ribs add stability when stacked. Made of durable, easy-to-clean industrial grade polymers that resists rust, corrosion and most chemicals. Stack-N-Store Bins are excellent for a variety of storage applications. Bins stack 6 high to form vertical storage and picking system.
Akro-Mils® Akro-Bin® Plastic Stack-N-Store Bin, 15-1/4"L x 19-7/8" W x 12-7/16"H, Blue - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$119.85 Sold in packages of 3 / $39.95 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 19-7/8 in |
| Height | 12-7/16 in |
| Size (L x W x H) | 15-1/4 x 19-7/8 x 12-7/16 in |
| Inside Length | 13-5/8 in |
| Inside Width | 17-1/2 in |
| Inside Height | 12-1/4 in |
| Weight Capacity | 75 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Blue |
| Capacity | 1.7 ft³ |
| Material | Polypropylene |
| Package Quantity | 3 |
| Manufacturers Part Number | 13017-BLUE |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |