SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 1152I - Stainless Steel Tong, 9" - Pkg Qty 12

Alegacy 1152I - Stainless Steel Tong, 9" - Pkg Qty 12

Item #: WBB343042

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.70 ea.

Price: $56.40 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 1151I - Stainless Steel Tong, 6" - Pkg Qty 12

Alegacy 1151I - Stainless Steel Tong, 6" - Pkg Qty 12

Alegacy 2512 - Spring Tong, 12" - Pkg Qty 12

Alegacy 2512 - Spring Tong, 12" - Pkg Qty 12

Alegacy 3507 - Spring Tong, 7"

Alegacy 3507 - Spring Tong, 7"

Alegacy 5313 - Stainless Steel Spaghetti Tong, 7 1/2" - Pkg Qty 12

Alegacy 5313 - Stainless Steel Spaghetti Tong, 7 1/2" - Pkg Qty 12

Alegacy N186 - Scissor Tong Heavy Duty - Pkg Qty 12

Alegacy N186 - Scissor Tong Heavy Duty - Pkg Qty 12

Alegacy 0113 - Hinged Fork & Spoon Salad Set

Alegacy 0113 - Hinged Fork & Spoon Salad Set

Winco PT-8 Pastry Tong, 7-1/2"L - Pkg Qty 24

Winco PT-8 Pastry Tong, 7-1/2"L - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12

Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12

Winco UT-9LT Utility Tong Coiled Spring, Coiled Spring, 9"L, Medium Weight Stainless Steel - Pkg Qty 12

Winco UT-9LT Utility Tong Coiled Spring, Coiled Spring, 9"L, Medium Weight Stainless Steel - Pkg Qty 12

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

S/S Tong-9"

Weights & Dimensions

  • Length 9 IN (22.86 cm)

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description One Piece Tongs
  • Material Stainless Steel
  • Manufacturers Part Number 1152I
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BR

    Date: July 11, 2020

    Best tongs for every food service.
    Your review:
    This was an excellent choice for me. I had a pair of tongs and used them for years, and needed additional ones for larger groups. This is better than anything I have found on any market. I recommend every food service business buy a dozen of these tongs. One piece, quickly clean them and dishwasher safe, Stainless steel. No small areas where food can remain and cause botulism. Spring steel returns to original position, so no getting caught on items.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 1152I - Stainless Steel Tong, 9" - Pkg Qty 12

Alegacy 1152I - Stainless Steel Tong, 9" - Pkg Qty 12

Item #: WBB343042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant