SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 1153I - Stainless Steel Tong, 12" - Pkg Qty 12

Alegacy 1153I - Stainless Steel Tong, 12" - Pkg Qty 12

Item #: WBB343043

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.31 ea.

Price: $51.72 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 1151I - Stainless Steel Tong, 6" - Pkg Qty 12

Alegacy 1151I - Stainless Steel Tong, 6" - Pkg Qty 12

Alegacy 2512 - Spring Tong, 12" - Pkg Qty 12

Alegacy 2512 - Spring Tong, 12" - Pkg Qty 12

Alegacy 3507 - Spring Tong, 7"

Alegacy 3507 - Spring Tong, 7"

Alegacy 5313 - Stainless Steel Spaghetti Tong, 7 1/2" - Pkg Qty 12

Alegacy 5313 - Stainless Steel Spaghetti Tong, 7 1/2" - Pkg Qty 12

Alegacy N186 - Scissor Tong Heavy Duty - Pkg Qty 12

Alegacy N186 - Scissor Tong Heavy Duty - Pkg Qty 12

Alegacy 0113 - Hinged Fork & Spoon Salad Set

Alegacy 0113 - Hinged Fork & Spoon Salad Set

Winco PT-8 Pastry Tong, 7-1/2"L - Pkg Qty 24

Winco PT-8 Pastry Tong, 7-1/2"L - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco PTOS-8 Oval Salad Tong, 7-3/4"L, Stainless Steel - Pkg Qty 24

Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12

Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12

Winco UT-9LT Utility Tong Coiled Spring, Coiled Spring, 9"L, Medium Weight Stainless Steel - Pkg Qty 12

Winco UT-9LT Utility Tong Coiled Spring, Coiled Spring, 9"L, Medium Weight Stainless Steel - Pkg Qty 12

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

S/S Tong-12"

Weights & Dimensions

  • Length 12 IN (30.48 cm)

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description One-Piece
  • Material Stainless Steel
  • Manufacturers Part Number 1153I
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 1153I - Stainless Steel Tong, 12" - Pkg Qty 12

Alegacy 1153I - Stainless Steel Tong, 12" - Pkg Qty 12

Item #: WBB343043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant