SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy SSG449 - Stainless Steel Square Grater 9", 4 Grating Surfaces - Pkg Qty 12

Alegacy SSG449 - Stainless Steel Square Grater 9", 4 Grating Surfaces - Pkg Qty 12

Item #: WBB343315

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.75 ea.

Price: $225.00 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 3450HP - Aluminum Hamburger Press, 4-1/2" Diameter

Alegacy 3450HP - Aluminum Hamburger Press, 4-1/2" Diameter

Alegacy 4450HP - Aluminum Adjustable Hamburger Press, 4-1/2" Diameter

Alegacy 4450HP - Aluminum Adjustable Hamburger Press, 4-1/2" Diameter

Winco SQG-1 Tapered Grater W/ Handle, Stainless Steel Handle, Stainless Steel - Pkg Qty 12

Winco SQG-1 Tapered Grater W/ Handle, Stainless Steel Handle, Stainless Steel - Pkg Qty 12

Winco SQG-4 Box Grater, Stainless Steel Handle, Stainless Steel - Pkg Qty 12

Winco SQG-4 Box Grater, Stainless Steel Handle, Stainless Steel - Pkg Qty 12

Winco PTM-24S Square Potato Masher - Pkg Qty 12

Winco PTM-24S Square Potato Masher - Pkg Qty 12

Winco WSK-06 Bamboo Skewers, 6"L - Pkg Qty 30

Winco WSK-06 Bamboo Skewers, 6"L - Pkg Qty 30

Winco FPS-8 Solid Food Portioner, 8 oz, Blue - Pkg Qty 12

Winco FPS-8 Solid Food Portioner, 8 oz, Blue - Pkg Qty 12

Winco GT-104 Zester Blade Grater, Soft Grip Handle, Anti-Slip Feet - Pkg Qty 12

Winco GT-104 Zester Blade Grater, Soft Grip Handle, Anti-Slip Feet - Pkg Qty 12

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

Stainless Steel Square Grater 9" - 4 Grating Surfaces

Made of stainless steel for easy cleaning and long lasting durability. Stand-up grater offers 4 grating surfaces for maximum versatility. Type is Square Grater. Handle style is Stainless. Size is 9" H.

Weights & Dimensions

  • Height 9 IN (22.86 cm)

Product Details

  • Type Grater
  • Brand Alegacy
  • Material Stainless Steel
  • Manufacturers Part Number SSG449
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy SSG449 - Stainless Steel Square Grater 9", 4 Grating Surfaces - Pkg Qty 12

Alegacy SSG449 - Stainless Steel Square Grater 9", 4 Grating Surfaces - Pkg Qty 12

Item #: WBB343315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant