Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Alegacy

Model # :WBB344026

MPN #: S9098

Alegacy S9098 - Stainless Steel Single Mesh Strainer, 8" Fine

Product Description
S/S Single Mesh Strainer-8" Fine

PRICE
$20.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 12 units
20.75
Buy 13+ units
19.75Save $1.00 (5%)
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Diameter8 in

Product Details

MaterialWood/Stainless
Package Quantity12
DescriptionFine Single Mesh Strainer
Manufacturers Part NumberS9098
BrandAlegacy