S/S Single Mesh Strainer-6 1/4"Med
Alegacy S9195 - Stainless Steel Single Mesh Strainer, 6 1/4" Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Diameter | 6-1/4 in |
Product Details
| Material | Wood/Stainless |
| Package Quantity | 12 |
| Description | Medium Single Mesh Strainer |
| Manufacturers Part Number | S9195 |
| Brand | Alegacy |